DUMMY Lever *BURBAN Venetian Bronze
Burbank DUMMY Lever *BURBAN Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Burbank
- Handle Material:
- Metal
- Handle Type:
- Lever
- UPC:
- 883351562331