This product requires certification to purchase.

Screw Cap Cover for San Clemente and Camino Series Handlesets

Kwikset

Camino/San Clemente Screw Cap Cover for San Clemente and Camino Series Handlesets

  • Fast #
  • Part #K81696002
  • Item #8766061
  • Manufacturer Part #49031 BTM SCW CAP LPP 15
4.1 out of 5 Customer Rating
Brand image
Kwikset

Camino/San Clemente Screw Cap Cover for San Clemente and Camino Series Handlesets

  • Fast #
  • Part #K81696002
  • Item #8766061
  • Manufacturer Part #49031 BTM SCW CAP LPP 15
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Allows you to conceal screws to maintain a sleek design
  • Premium finish blends seamlessly with your Kwikset hardware
  • Intended for use with the San Clemente and Camino Series
  • Requires Certification

Specifications

Application:
Residential
Collection:
Camino/San Clemente
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Material:
Aluminum
Type:
K4903115
UPC:
883351609173