Storeroom Smartkey Door Lock in Brushed Chrome
Carson® Storeroom Smartkey Door Lock in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Storeroom grade 3
- Features adjustable latch to fit all standard door preparations
- Lifetime mechanical and finish warranty
Specifications
- Collection:
- Carson®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-24/25 in
- Handle Type:
- Storeroom
- Length:
- 3-4/5 in
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- Yes
- Width:
- 1-24/25 in