Deadbolt in Satin Nickel
Casey Deadbolt in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Non-functioning lever - interior pack only
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handle sets
- Comes with 2 keys
- Locking mechanism functions with turn piece on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Casey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/5 in
- Door Hardware Type:
- Deadbolt
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Length:
- 2-2/5 in
- Material:
- Zinc
- Smart Home Enabled:
- No
- Thickness:
- 1-3/8 in, 1-1/2 in, 1-3/4 in, 1-5/8 in
- UL Listed:
- No
- UPC:
- 883351797917
- Weight:
- 1.4 lb
- Width:
- 4-1/10 in