Kwikset Chelsea Exterior Handlset Only with SmartKey Security
This product has been replaced by
Manufacturer Part #98001-407
Chelsea Kwikset Chelsea Exterior Handlset Only with SmartKey Security
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Deadbolt
- UPC:
- 883351659093