Dummy Lever in Satin Nickel
Commonwealth® Dummy Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Commonwealth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Left Handed
- Height:
- 2-7/16 in
- UL Listed:
- No
- UPC:
- 883351001748