Privacy or Bath Lever in Venetian Bronze
Commonwealth® Privacy or Bath Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Commonwealth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Security Grade:
- 2
- UL Listed:
- No
- UPC:
- 883351000567