Deadbolt Lock in Matte Black
This product has been replaced by
Manufacturer Part #96600-857
Contemporary Deadbolt Lock in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Deadbolt operated by key outside and thumb turn inside
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Deadbolt latch has wide faceplate 2-1/4" x 1-1/8"
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes round deadbolt strike
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/16 in
- Door Hardware Type:
- Lock
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Height:
- 2-7/16 in
- Length:
- 1-1/16 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/4 in, 1-3/4 in, 1-3/8 in, 1-3/8 in, 1-1/2 in, 1-1/2 in, 1-5/8 in, 1-5/8 in
- UL Listed:
- Yes
- UPC:
- 883351795975
- Weight:
- 1.167 lb
- Width:
- 2-7/16 in