This product requires certification to purchase.

966 Series Single Cylinder Interior Pack with Cove Knob in Matte Black

Kwikset

Cove 966 Series Single Cylinder Interior Pack with Cove Knob in Matte Black

  • Fast #
  • Part #K99660212
  • Item #10259377
  • Manufacturer Part #966CV 514 UNIV
4.9 out of 5 Customer Rating
Brand image
Kwikset

Cove 966 Series Single Cylinder Interior Pack with Cove Knob in Matte Black

  • Fast #
  • Part #K99660212
  • Item #10259377
  • Manufacturer Part #966CV 514 UNIV
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Must purchase Kwikset exterior pack separately
  • For installation with Kwikset handlesets
  • Universal handing; fits both right handed and left handed doors
  • Keys Sold Separately
  • ANSI/BHMA grade 3 certified
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/2 in
Height
2-5/8 in
Length
2-1/2 in
Thickness
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Cove
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Handle Set
Handle Material
Metal
Handle Type
Knob
Material
Metal
Security Grade
3
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI - Grade 3
Type
K966CV514UNIV
UL Listed
No
UPC
883351905794