Door Knob in Venetian Bronze
Cove® Door Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features adjustable latch to fit all standard door preparations
- Featuring SmartKey® re-key technology that makes it possible for you to rekey your lock in seconds
- SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security
- Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Cove®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2
- Height:
- 3-1/4
- Length:
- 7-1/2
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 883351195942