Door Knob in Venetian Bronze
This product has been replaced by
Manufacturer Part #94880-576
Cove™ Door Knob in Venetian Bronze
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cove™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 883351654890