Half-Dummy Door Knob in Venetian Bronze
Cove® Half-Dummy Door Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Installs in minutes with just a screwdriver
- For use on interior doors where only a push/pull function is required
- Ergonomically designed lid and ring provide maximum comfort
- Features a Quiet-Close(TM) lid and ring that close quietly with the slightest touch
Specifications
- Collection:
- Cove®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2 in
- Height:
- 2-7/9 in
- Length:
- 7-1/3 in
- Material:
- Metal
- UPC:
- 883351196048