Interior Pack Door Knob for 800 Series Single Cylinder Handlesets in Venetian Bronze
This product has been replaced by
Manufacturer Part #99660-210
Cove™ Interior Pack Door Knob for 800 Series Single Cylinder Handlesets in Venetian Bronze
Product Details
Product Details
- Single cylinder interior pack
- For use with the 800 series single cylinder handsets
- Keypad: 2.5"
- For use with KOHLER® Experience whirlpools and ProFlex® BubbleMassage™ baths
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Cove™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- UPC:
- 883351210737