Metal Dummy Knob in Polished Chrome
Cove® Metal Dummy Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on interior doors where push/pull function is required
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Cove®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Handle Type:
- Dummy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 883351542722