This product requires certification to purchase.

Passage Knob Lockset in Venetian Bronze

Kwikset

Cove™ Passage Knob Lockset in Venetian Bronze

  • Fast #
  • Part #K92001574
  • Item #7803160
  • Manufacturer Part #92001-574
4.2 out of 5 Customer Rating
Brand image
Kwikset

Cove™ Passage Knob Lockset in Venetian Bronze

  • Fast #
  • Part #K92001574
  • Item #7803160
  • Manufacturer Part #92001-574
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Cove™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Door Hardware Type:
Lockset
Handle Type:
Knob
Lock Type:
Passage
Material:
Metal
UL Listed:
No
UPC:
883351636087