Passage Knob Lockset in Venetian Bronze
Cove™ Passage Knob Lockset in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Cove™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lockset
- Handle Type:
- Knob
- Lock Type:
- Passage
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 883351636100