Handleset Deadbolt in Venetian Bronze
This product has been replaced by
Manufacturer Part #96870-199
Dakota® Handleset Deadbolt in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features adjustable latch and deadbolt to fit all standard door preparations
- Featuring SmartKey® re-key technology that makes it possible for you to rekey your lock in seconds
- SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security
- Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Dakota®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- UPC:
- 883351240710