This product requires certification to purchase.

Single Cylinder Handleset Deadbolt in Satin Nickel

This product has been replaced by

No image available
Kwikset KWIKSET DAKOTA SINGLE CYLINDER EXTERIOR HANDLESET ONLY SATIN NICKEL
Manufacturer Part #96870-200
Kwikset

Dakota® Single Cylinder Handleset Deadbolt in Satin Nickel

  • Fast #
  • Part #K96870078
  • Item #2379978
  • Manufacturer Part #687DA LIP 15 RCAL RCS
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Kwikset KWIKSET DAKOTA SINGLE CYLINDER EXTERIOR HANDLESET ONLY SATIN NICKEL
Manufacturer Part #96870-200
Kwikset

Dakota® Single Cylinder Handleset Deadbolt in Satin Nickel

  • Fast #
  • Part #K96870078
  • Item #2379978
  • Manufacturer Part #687DA LIP 15 RCAL RCS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Dakota®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Grip
Height:
17-3/16
Lock Type:
Deadbolt
Security Grade:
3
Smart Home Enabled:
No
Thickness:
1-3/4 in
UL Listed:
No
UPC:
883351042215