Deadbolt Handle Set in Matte Black
Deadbolt Handle Set in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Non-functioning handle set - exterior pack only
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Deadbolt Latch has round corner faceplate
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes both deadbolt and full lip round strikes
- 1 inch deadbolt throw