Deadbolt Handle Set in Satin Nickel
This product has been replaced by
Manufacturer Part #96870-190
Deadbolt Handle Set in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Non-functioning handle set - exterior pack only
- Latch has round corner faceplate
- Deadbolt Latch has round corner faceplate
- Handle set deadbolt ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes round deadbolt strike 1/2 in. latch throw
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle Set
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Security Grade:
- 3
- Thickness:
- 1-3/4 in
- UPC:
- 883351615013