Keyed Lever with Smartkey in Satin Chrome
Delta® Keyed Lever with Smartkey in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys ANSI/BHMA grade 3 certified
- Easily installs in minutes with just a screwdriver
- Locking mechanism functions with turn piece on the interior of the lock
- Lifetime mechanical and finish warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Delta®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-15/32
- Diameter - Base:
- 2-5/8
- Door Hardware Type:
- Keyed Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-5/8
- Length:
- 3-63/100
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 883351762038
- Width:
- 2-5/8