This product requires certification to purchase.

Door Knob in Venetian Bronze

Kwikset

Door Knob in Venetian Bronze

  • Fast #
  • Part #K97402795
  • Item #7803182
  • Manufacturer Part #97402-795
5 out of 5 Customer Rating
Brand image
Kwikset

Door Knob in Venetian Bronze

  • Fast #
  • Part #K97402795
  • Item #7803182
  • Manufacturer Part #97402-795
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing; fits both right handed and left handed doors
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/8 in
Diameter - Base
2-5/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Knob
Handle Material
Metal
Shape
Round
Warranty & Product Information
UPC
883351556729