Half Dummy Lever in Venetian Bronze
Dorian® Half Dummy Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Grade 3
- Application:
- Residential
- Collection:
- Dorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/8 in
- Length:
- 3-3/4 in
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- UPC:
- 883351592550