This product requires certification to purchase.

Metal Round Door Lever in Satin Nickel

Kwikset

Dorian® Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K92001539
  • Item #7803054
  • Manufacturer Part #92001-539
3.4 out of 5 Customer Rating
Brand image
Kwikset

Dorian® Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K92001539
  • Item #7803054
  • Manufacturer Part #92001-539
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter - Base
2-5/8 in
Characteristics & Features
Collection
Dorian®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Traditional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 3
Application
Hall, Closet
UL Listed
No
UPC
883351592253