This product requires certification to purchase.

Metal Round Door Lever in Venetian Bronze

Kwikset

Dorian® Metal Round Door Lever in Venetian Bronze

  • Fast #
  • Part #K93001894
  • Item #7802807
  • Manufacturer Part #93001-894
5 out of 5 Customer Rating
Brand image
Kwikset

Dorian® Metal Round Door Lever in Venetian Bronze

  • Fast #
  • Part #K93001894
  • Item #7802807
  • Manufacturer Part #93001-894
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Base
2-5/8 in
Characteristics & Features
Collection
Dorian®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Traditional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Hall, Closet
UPC
883351592352