Smartkey Lever in Venetian Bronze
Dorian Smartkey Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/8 in
- Door Hardware Type:
- Lever
- Handle Material:
- Metal
- Height:
- 2-5/8 in
- Length:
- 2-1/8 in
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Traditional
- Thickness:
- 2-1/8 in
- UL Listed:
- No
- UPC:
- 883351935692
- Width:
- 2-5/8 in