Zinc Door Lever in Satin Nickel
Dorian® Zinc Door Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dorian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- UPC:
- 883351762090