This product requires certification to purchase.

Deadbolt Lock in Satin Nickel

Kwikset

Downtown Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K92580028
  • Item #8199205
  • Manufacturer Part #258 SQT 15 SMT 6AL RCS K3
4.1 out of 5 Customer Rating
Brand image
Kwikset

Downtown Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K92580028
  • Item #8199205
  • Manufacturer Part #258 SQT 15 SMT 6AL RCS K3
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Deadbolt latch has 2 interchangeable faceplates - round corner and square corner
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round deadbolt strike
  • Locking mechanism functions with turn piece on the interior of the lock
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter - Base
2-5/8 in
Thickness
1-3/4 in
Characteristics & Features
Collection
Downtown
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lock
Handle Material
Metal
Lock Type
Deadbolt
Material
Steel
Security Grade
1
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.5 Grade 1
Application
Residential
UL Listed
No
UPC
883351760577