This product requires certification to purchase.

Extended Lip Strike Plate

Kwikset

Extended Lip Strike Plate

  • Fast #
  • Part #K83536003
  • Item #7802656
  • Manufacturer Part #STRK RC EXTD LIP 15
4.1 out of 5 Customer Rating
Brand image
Kwikset

Extended Lip Strike Plate

  • Fast #
  • Part #K83536003
  • Item #7802656
  • Manufacturer Part #STRK RC EXTD LIP 15
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Zinc
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Strike
UL Listed
No
UPC
883351517508