Deadbolt Latch Keyed Both Sides in Satin Chrome
Gatelatch Deadbolt Latch Keyed Both Sides in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SmartKey Security
- Life Time Warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Gate
- Collection:
- Gatelatch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Latch
- Lock Type:
- Deadbolt
- Security Grade:
- 2
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883351125017