Grip Deadbolt Cylinder in Matte Black
This product has been replaced by
Manufacturer Part #96870-193
Grip Deadbolt Cylinder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring smartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Non-functioning handleset - exterior pack only
- Latch has round corner faceplate 1/2 in. latch throw
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Cylinder
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Thickness:
- 1-3/4 in
- UPC:
- 883351708357
- Weight:
- 4 lb