This product requires certification to purchase.

Half Dummy Door Lever with Round Rosette in Satin Nickel

Kwikset

Half Dummy Door Lever with Round Rosette in Satin Nickel

  • Fast #
  • Part #K97880967
  • Item #9588389
  • Manufacturer Part #97880-967
5 out of 5 Customer Rating
Brand image
Kwikset

Half Dummy Door Lever with Round Rosette in Satin Nickel

  • Fast #
  • Part #K97880967
  • Item #9588389
  • Manufacturer Part #97880-967
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K788HFLRDT15
UPC
883351894531