This product requires certification to purchase.

Half Dummy Lever in Bright Polished Chrome

Kwikset

Half Dummy Lever in Bright Polished Chrome

  • Fast #
  • Part #K97881003
  • Item #10082617
  • Manufacturer Part #97881-003
5 out of 5 Customer Rating
Brand image
Kwikset

Half Dummy Lever in Bright Polished Chrome

  • Fast #
  • Part #K97881003
  • Item #10082617
  • Manufacturer Part #97881-003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on interior doors where a push/pull function is required
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Bright Polished Chrome
Door Hardware Type
Half Dummy Lever
Handle Material
Zinc
Handle Type
Lever
Style
Contemporary
Warranty & Product Information
Application
Door
UPC
883351939744