This product requires certification to purchase.

Half Dummy Lever in Satin Nickel

Kwikset

Half Dummy Lever in Satin Nickel

  • Fast #
  • Part #K94880612
  • Item #9534077
  • Manufacturer Part #94880-612
5 out of 5 Customer Rating
Brand image
Kwikset

Half Dummy Lever in Satin Nickel

  • Fast #
  • Part #K94880612
  • Item #9534077
  • Manufacturer Part #94880-612
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Half Dummy Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Transitional
UPC:
883351797870