This product requires certification to purchase.

Half Dummy Lever in Satin Nickel

Kwikset

Half Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97881013
  • Item #9588445
  • Manufacturer Part #97881-013
5 out of 5 Customer Rating
Brand image
Kwikset

Half Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97881013
  • Item #9588445
  • Manufacturer Part #97881-013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • For use on interior doors where a push/pull function is required
  • Easily installs in minutes with just a screwdriver
  • Meets ADA/ANSI A117.1 requirements
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents


Specifications

Application:
Door
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Half Dummy Lever
Handle Material:
Zinc
Handle Type:
Lever
Style:
Contemporary
UPC:
883351940368