Halifax® 2-17/32 x 1-13/32 in. Deadbolt Lock in Matte Black

Part #K158SQT514RCALRCS  |  Item #7983457  |  Manufacturer Part #158 SQT 514 RCAL RCS

$50.77 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: ANSI Grade 2

Application: Residential

Collection: Halifax®

Color Finish: Matte Black

Color Finish Category: Blacks

Door Hardware Type: Lock

Lock Type: Deadbolt

Material: Metal

Projection: 1-13/32 in

Size: 2-17/32 in x 1-13/32 in

UL Listed: No