This product requires certification to purchase.

Keyed Lever in Matte Black

Kwikset

Halifax® Keyed Lever in Matte Black

  • Fast #
  • Part #K97402829
  • Item #9505705
  • Manufacturer Part #740HFL SQT 514 SMT 6AL RCS K3
4.8 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Keyed Lever in Matte Black

  • Fast #
  • Part #K97402829
  • Item #9505705
  • Manufacturer Part #740HFL SQT 514 SMT 6AL RCS K3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-19/32 in
Diameter - Base
2-5/8 in
Height
2-5/8 in
Size
2-5/8 in x 2-5/8 in x 2-19/32 in
Thickness
1.75 in
Width
2-5/8 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Keyed Lever
Handle Material
Zinc
Handle Type
Lever
Security Grade
2
Smart Home Enabled
No
Style
Contemporary, Decorative, Straight
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI Grade 2
Application
Residential
UL Listed
No
UPC
883351647922