This product requires certification to purchase.

Keyed Lever in Polished Chrome

Kwikset

Halifax Keyed Lever in Polished Chrome

  • Fast #
  • Part #K99710016
  • Item #9505654
  • Manufacturer Part #99710-016
4.1 out of 5 Customer Rating
Brand image
Kwikset

Halifax Keyed Lever in Polished Chrome

  • Fast #
  • Part #K99710016
  • Item #9505654
  • Manufacturer Part #99710-016
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Non-functioning lever - interior pack only
  • Must purchase Kwikset exterior pack separately
  • Easily installs in minutes with just a screwdriver
  • Keys sold separately
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Application:
Door
Collection:
Halifax
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Keyed Lever
Handle Material:
Zinc
Handle Type:
Lever
Material:
Zinc
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1-3/4 in
UPC:
883351648202