This product requires certification to purchase.

Keyed Lever in Venetian Bronze

Kwikset

Halifax® Keyed Lever in Venetian Bronze

  • Fast #
  • Part #K97402822
  • Item #9505677
  • Manufacturer Part #97402-822
3.6 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Keyed Lever in Venetian Bronze

  • Fast #
  • Part #K97402822
  • Item #9505677
  • Manufacturer Part #97402-822
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Halifax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter - Base:
2-5/8 in
Door Hardware Type:
Keyed Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary, Decorative, Straight
UPC:
883351647854