This product requires certification to purchase.

Lever and Deadbolt Interior Pack with Square Rosette in Venetian Bronze

Kwikset

Halifax® Lever and Deadbolt Interior Pack with Square Rosette in Venetian Bronze

  • Fast #
  • Part #K99710015
  • Item #9505690
  • Manufacturer Part #99710-015
4.1 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Lever and Deadbolt Interior Pack with Square Rosette in Venetian Bronze

  • Fast #
  • Part #K99710015
  • Item #9505690
  • Manufacturer Part #99710-015
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • Non-functioning lever - Interior Pack only
  • Must purchase Kwikset exterior pack separately
  • For installation with Kwikset handlesets
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • ANSI/BHMA grade 2 certified
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI - Grade 2
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-19/32 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-5/8 in
Length:
2-19/32 in
Material:
Metal
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1-3/4 in
UL Listed:
No
UPC:
883351648196
Width:
4-15/32 in