This product requires certification to purchase.

Metal Square Door Lever in Iron Black

Kwikset

Halifax Metal Square Door Lever in Iron Black

  • Fast #
  • Part #K99730033
  • Item #7983466
  • Manufacturer Part #99730-033
5 out of 5 Customer Rating
Brand image
Kwikset

Halifax Metal Square Door Lever in Iron Black

  • Fast #
  • Part #K99730033
  • Item #7983466
  • Manufacturer Part #99730-033
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Halifax
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Material
Metal
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ANSI
ANSI Grade 2
Application
Hall, Closet
UL Listed
No
UPC
883351937276