Kwikset
Halifax Metal Square Door Lever in Satin Nickel
Part #K971HFLSQT15 | Item #7802784 | Manufacturer Part #971HFL SQT 15
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Application: Closet, Hall
Base Plate Width: 2-5/8 in
Collection: Halifax
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Handle Length in : 4-15/32 in
Handle Material: Metal
Handle Type: Lever
Smart Home Enabled: No
Style: Contemporary