This product requires certification to purchase.

Passage Lever in Polished Chrome

Kwikset

Halifax® Passage Lever in Polished Chrome

  • Fast #
  • Part #K97200974
  • Item #9588473
  • Manufacturer Part #97200-974
5 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Passage Lever in Polished Chrome

  • Fast #
  • Part #K97200974
  • Item #9588473
  • Manufacturer Part #97200-974
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter - Base
2-5/8 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 2
Application
Closet, Hall
UL Listed
No
UPC
883351939683