This product requires certification to purchase.

Passage Lever in Satin Chrome

Kwikset

Halifax® Passage Lever in Satin Chrome

  • Fast #
  • Part #K97200975
  • Item #9588496
  • Manufacturer Part #720HFL RDT 26D 6AL RCS
4.6 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Passage Lever in Satin Chrome

  • Fast #
  • Part #K97200975
  • Item #9588496
  • Manufacturer Part #720HFL RDT 26D 6AL RCS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Grade 2
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-19/32 in
Diameter - Base:
2-11/16 in
Door Hardware Type:
Passage Lever
Handle Material:
Zinc
Handle Type:
Lever
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
UPC:
883351939690