This product requires certification to purchase.

Passage Lever in Venetian Bronze

Kwikset

Halifax® Passage Lever in Venetian Bronze

  • Fast #
  • Part #K97200864
  • Item #9505685
  • Manufacturer Part #720HFL SQT 11P 6AL RCS
5 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Passage Lever in Venetian Bronze

  • Fast #
  • Part #K97200864
  • Item #9505685
  • Manufacturer Part #720HFL SQT 11P 6AL RCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has square corner faceplate
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Grade 2
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-19/32 in
Door Hardware Type:
Passage Lever
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-5/8 in
Security Grade:
2
Size:
2-5/8 in x 2-5/8 in x 2-19/32 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
UPC:
883351647618
Width:
2-5/8 in