This product requires certification to purchase.

Privacy Lever in Satin Chrome

Kwikset

Halifax® Privacy Lever in Satin Chrome

  • Fast #
  • Part #K97301007
  • Item #9588468
  • Manufacturer Part #97301-007
3.5 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Privacy Lever in Satin Chrome

  • Fast #
  • Part #K97301007
  • Item #9588468
  • Manufacturer Part #97301-007
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Application:
Closet, Hall
Collection:
Halifax®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-19/32 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary, Decorative, Straight
UL Listed:
No
UPC:
883351939850