This product requires certification to purchase.

Privacy Lever in Venetian Bronze

Kwikset

Halifax® Privacy Lever in Venetian Bronze

  • Fast #
  • Part #K97300906
  • Item #9505674
  • Manufacturer Part #730HFL SQT 11P 6AL RCS
3.3 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Privacy Lever in Venetian Bronze

  • Fast #
  • Part #K97300906
  • Item #9505674
  • Manufacturer Part #730HFL SQT 11P 6AL RCS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-19/32 in
Diameter - Base
2-5/8 in
Height
2-5/8 in
Size
2-5/8 in x 2-5/8 in x 2-19/32 in
Thickness
1.75 in
Width
2-5/8 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Privacy Lever
Handle Material
Zinc
Handle Type
Lever
Security Grade
2
Smart Home Enabled
No
Style
Contemporary, Decorative, Straight
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI Grade 2
Application
Residential
UL Listed
No
UPC
883351647731