Kwikset
Halifax® SGL CYL LEV INT PK VEBR
Part #K971HFLSQT11P | Item #7802947 | Manufacturer Part #971HFL SQT 11P
$36.41
EACH
Type:
K971HFLSQT11PPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 4
How to get it:
Product Details
Documents
Specifications
Base Plate Width: 2-5/8 in
Collection: Halifax®
Handle Length in : 4-293/625 in
Handle Material: Metal
Handle Type: Lever
Type: K971HFLSQT11P