Smartkey Single Cylinder Square Deadbolt in Satin Nickel
Halifax Smartkey Single Cylinder Square Deadbolt in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Deadbolt operated by key outside and thumb turn inside
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 2 certified
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Light Commercial, Residential
- Collection:
- Halifax
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-13/32 in
- Door Hardware Type:
- Deadbolt
- Height:
- 2-19/32 in
- Length:
- 2-19/32 in
- Lock Type:
- Keyed Entry
- Material:
- Metal
- Security Grade:
- 2
- Thickness:
- 1-3/8 in
- UPC:
- 883351927642
- Weight:
- 1.855 lb
- Width:
- 2-19/32 in