This product requires certification to purchase.

Square Dummy Lever in Polished Chrome

Kwikset

Halifax® Square Dummy Lever in Polished Chrome

  • Fast #
  • Part #K97880907
  • Item #9505669
  • Manufacturer Part #97880-907
4.7 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Square Dummy Lever in Polished Chrome

  • Fast #
  • Part #K97880907
  • Item #9505669
  • Manufacturer Part #97880-907
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-19/32 in
Width
2-5/8 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Metal
Handle Type
Lever
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
883351647946